Power Pack, 5V, For Goal Zero
- Mfr # 21005
- Zoro # G7496134
product price:Â
$
40.39
/ea
Key Features
Fits Model
12003, 12301, 14101
Voltage
5V
Includes
(1) Guide 10 Plus and (1) Mini USB Cable
Rechargeable Up To
10Wh
Fits Brand
Goal Zero
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21005
- Zoro #
- G7496134
- UPC #
- 855249002915
- Country of Origin
- Unknown
Details
- Fits Model
- 12003, 12301, 14101
- Voltage
- 5V
- Includes
- (1) Guide 10 Plus and (1) Mini USB Cable
- Rechargeable Up To
- 10Wh
- Fits Brand
- Goal Zero
- Battery Chemistry
- Nickel-Metal Hydride
- Battery Capacity
- 10Wh
- Item
- Power Pack
- Recharge Time
- 2 to 8 hr
Description
Power Pack, Fits Brand Goal Zero, Fits Model 12003, 12301, 14101, Battery Chemistry Nickel-Metal Hydride, Voltage 5 V, Battery Capacity 10Wh, Recharge Time 2 to 8 hr, Rechargeable Up To 10Wh, Includes (1) Guide 10 Plus and (1) Mini USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.