Speaker, 3 In High, 6 In Long, Green
- Mfr # 90401
- Zoro # G7987884
product price:Â
$
31.99
/ea
Key Features
Color
Green
Height
3 in
Width
5 in
Length
6 in
Connector Type
3.5mm Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90401
- Zoro #
- G7987884
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 3 in
- Width
- 5 in
- Length
- 6 in
- Overall Width (In.)
- 5 in
- Cable Length
- 6 in
- Overall Height
- 3 in
- Overall Length
- 6 in
- Overall Width
- 5 in
Details
- Item
- Speaker
- Color
- Green
- Connector Type
- 3.5mm Jack
- Includes
- USB Charge Cable
- Power Consumption
- 2 W
- Compatible With
- Any 3.5mm Audio Input
- Compatible Product Type
- 3.5mm Audio Input
Description
Computer Speaker, Compatible With Any 3.5mm Audio Input, Connector Type 3.5mm Jack, Cable Length 6 in, Green, Power Consumption 2 W, Height 3 in, Length 6 in, Width 5 in, Includes USB Charge Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.