Zoro Homepage

Air Drum Pump, 4.5 gpm, 10 psi

  • Mfr # GT300RTBPVC

  • Zoro # G521692309


product price: $694.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300RTBPVC
Zoro #
G521692309
UPC #
030937511027
Country of Origin
United States

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Polypropylene, Discharge Connection Type Tube, Features Not Applicable, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Outlet Size 3/8 in, Air Consumption Not Applicable, Hose Length 60 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level Not Applicable, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.