HandPump, Piston, PP, 48oz/stroke
Mfr # GT200S
Zoro # G804836932
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Action Type
Piston
For Container Size
5 gal, 55 gal
Max. Flow Rate
4.5 gal per stroke
Max. Viscosity
1,400 SUS
Wetted Materials
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT200S
Zoro #
G804836932
UPC #
791885901383
Country of Origin
United States
Dimensions
For Container Size
5 gal, 55 gal
Details
Item
Hand Operated Drum Pump
Action Type
Piston
Max. Flow Rate
4.5 gal per stroke
Max. Viscosity
1,400 SUS
Wetted Materials
Polypropylene
Max. Fluid Temp.
120 Degrees F
Features
Food Grade
Yes
Min. Operating Temp.
110 Degrees F
Housing Material - Pumps
Polypropylene
Max. Head - Pumps
10 ft
Max. Outlet Pressure
7 psi
Pump Connection ID
1/2 in
Pump Connection OD
3/8 in
Max. Head Pressure
7 psi
Description
Hand Operated Drum Pump, Max. Outlet Pressure 7 psi, Pump Connection OD 3/8 in, Features External Pressure Release Valve Must be Opened by Hand Before Removing Pump from Container, Groundable Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 6Psig, Standard Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 8Psig, Housing Material - Pumps Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.