Zoro Homepage

HandPump, Piston, PP, 48oz/stroke

  • Mfr # GTSCP100PVC

  • Zoro # G621692698


product price: $702.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSCP100PVC
Zoro #
G621692698
UPC #
030937510051
Country of Origin
United States

Description

Hand Pump, Hose Length 60 in, Includes Discharge Hose Yes, Piston Material Polypropylene, Housing Finish Not Applicable, Seal Material Buna-N, For Container Type Drum, Pail, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Nitrile, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.