Zoro Homepage

HandPump, Piston, PP, 48oz/stroke

  • Mfr # GTSCP200STG

  • Zoro # G521692606


product price: $747.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSCP200STG
Zoro #
G521692606
UPC #
030937510136
Country of Origin
United States

Description

Hand Pump, Hose Length 60 in, Includes Discharge Hose Yes, Piston Material Polypropylene, Housing Finish Not Applicable, Seal Material Santoprene, For Container Type Drum, Pail, Hose Cover Material TYGON(R), Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Santoprene, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.