Zoro Homepage

HandPump, Piston, PP, 48oz/stroke

  • Mfr # GTSCP300PVC

  • Zoro # G121692563


product price: $798.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSCP300PVC
Zoro #
G121692563
UPC #
030937510167
Country of Origin
United States

Description

Hand Pump, Hose Length 60 in, Includes Discharge Hose Yes, Piston Material Polypropylene, Housing Finish Not Applicable, Seal Material Viton, For Container Type Drum, Pail, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Manual, Adapter Material FKM, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.