AeroVent Cooling Shell - Indigo / 2XL
- Mfr # AV-ID-2XL
- Zoro # G723390867
product price:
$
143.99
/ea
Key Features
Color
Indigo
Cooling Method
Battery-Powered Fans
Closure Type
Zipper
High-Visibility
No
Material
Nylon & Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AV-ID-2XL
- Zoro #
- G723390867
- UPC #
- 810141675810
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Indigo
- Cooling Method
- Battery-Powered Fans
- Closure Type
- Zipper
- Item
- Cooling Jacket
- High-Visibility
- No
- Material
- Nylon & Polyester
- Maximum Cooling Time
- 8 hrs
Description
Built for the Heat. Designed to Move Air. The AeroVent Cooling Shell is engineered to keep you cool when the temperature climbs. Using dual low-profile fans and internal airflow channels, it actively circulates air around your core and up through the collar-pulling heat away from your body so you stay comfortable longer. Lightweight, versatile, and built for real-world use, this unisex design transitions seamlessly from full jacket to vest with removable sleeves. Whether you're on the job, on the move, or just trying to survive the heat, AeroVent does the work for you. Why It Works Active Cooling System - Dual quiet-run fans circulate air through the garment Targeted Airflow - Internal channels move air around your torso and up your neck Up to 8 Hours of Cooling - Powered by a rechargeable battery system 3 Fan Speeds - Adjust airflow with simple controls (High / Medium / Low) Lightweight & Breathable - Designed to cool without weighing you down Built for Versatility Unisex Fit - Designed to work across body types Jacket → Vest Conversion - Removable sleeves for changing conditions Low-Profile Design - Works with your gear, not against it All-Day Comfort - Moves air without trapping heat or moisture Practical Details Machine Washable (remove fan units before washing) Integrated Battery Pocket for easy power management Compact Storage - Packs down into itself for travel Designed with Purpose The AeroVent Cooling Shell is built for people who don't get to sit in the shade. It's not just lighter-it's smarter. Stay cooler. Work longer. Move easier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.