Shop GOBI
See all product information
Create Account
Breeze II Unisex Cooling Vest - Cobalt / 2XL/3XL
- Mfr # BZ2-CO-2XL/3XL
- Zoro # G523390814
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Adjustable Side Straps
Maximum Cooling Time
20 hrs
Cooling Method
Ice Packs & Battery-Powered Pumps
High-Visibility
No
Color
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ2-CO-2XL/3XL
- Zoro #
- G523390814
- UPC #
- 810141674950
- Country of Origin
- China
- Item
- Cooling Vest
- Closure Type
- Adjustable Side Straps
- Maximum Cooling Time
- 20 hrs
- Cooling Method
- Ice Packs & Battery-Powered Pumps
- High-Visibility
- No
- Color
- Cobalt
- Material
- Nylon
Dimensions
- Size
- 2XL/3XL
Description
Stay cool for up to 20 hours on one charge, powered by a whisper-quiet pump system that circulates water through a fully enclosed design. Perfect for outdoor work, hiking, or heatwaves, Breeze II features improved adjustability, a newly designed reservoir with waterproof zipper, a relocated power button for easier access, and redesigned flat ice plates that are easier to freeze and insert. Each vest includes a 10,000mAh power bank and a reusable ice plate. Additional ice plates are available to keep you going longer. What does everything weigh? This is our most common question! The empty vest, including the piping and pump, weighs 1 lb 12 oz. The 6 oz battery pack fits comfortably in the front pouch. For best performance, we recommend adding one frozen ice plate (~1 lb) and 16 oz of cool water to the reservoir. How does this work? Insert one reusable ice plate into the vest reservoir, then fill with cool water. This creates a fully enclosed circulation system that routes the water around the vest through integrated channels (invisible from the outside). Once turned on, the internal pump moves cooled water across your body, pulling heat away and recooling it as it passes the ice plate. The BPA-free polyethylene reservoir helps maintain the ideal cooling temperature. Just swap out the ice plates as needed to keep the relief coming. The 10,000 mAh battery is housed in a water-resistant pouch to help protect your gear while you're on the move. Trust Breeze II to keep you cool, comfortable, and focused-no matter how high the temperature climbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.