Shop GOBI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Canyon Women's Cooling Vest - Gray/Gray / XS
- Mfr # WCN-GG-GG-XS
- Zoro # G023390819
product price:
$
195.99
/ea
Key Features
Cooling Method
Ice Packs & Battery-Powered Pumps
Closure Type
Zipper
High-Visibility
No
Size
XS
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCN-GG-GG-XS
- Zoro #
- G023390819
- UPC #
- 810141674097
- Country of Origin
- China
- Cooling Method
- Ice Packs & Battery-Powered Pumps
- Color
- Gray/Gray
- Closure Type
- Zipper
- Item
- Cooling Vest
- High-Visibility
- No
- Material
- Polyester
- Maximum Cooling Time
- 20 hrs
Dimensions
- Size
- XS
Description
Meet the Canyon Cooling Vest - Cool. Comfortable. Built for Summer. When the heat hits, Canyon keeps you moving. This sleek, zip-up vest uses a quiet circulation system and included 10,000 mAh power bank to send ice-chilled water through internal channels, cooling your core without getting in your way. How It Works Just fill the built-in reservoir with clean water, add the included ice pack, and press start. Canyon does the rest-quietly and effectively. As the ice melts, simply swap in a fresh pack to keep the cool going. Perfect for long days outdoors or when you're working up a sweat. Choose Your Cooling Mode Normal Mode - Continuous circulation (~8 hours) Eco Mode - Intermittent circulation (~20 hours) Why You'll Love It Targeted Cooling - Circulates chilled water for direct relief Power Bank Included - 10,000 mAh, USB‐C charging 2 Cooling Modes - Switch between Normal and Eco Whisper-Quiet Pump - For distraction-free comfort Athletic Fit - Lightweight, flexible, and breathable Refillable System - Comes with 1 ice pack and internal reservoir Available in Men's & Women's Sizes - Made for movement Stay cool, stay comfortable, and stay in control. Wherever your day takes you, the Canyon Cooling Vest is your ultimate warm-weather essential.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.