Apex Women's Heated Hoodie, Blue, XS
- Mfr # 723651
- Zoro # G122575421
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Size
XS
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723651
- Zoro #
- G122575421
- UPC #
- 702571983262
- Country of Origin
- China
- Item
- Heated Hoodie
- Color
- Blue
- Gender
- Women's
Dimensions
- Size
- XS
Description
The Ridge heated hoodie combines the perfect mix of comfort, style and warmth. Take back control of your life with conductive thread heating technology. With two zones in the front and a large zone in the back and up to 10 hours of heat, be ready for anything.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.