Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sahara Men's Heated Hunting Jacket, Camo, 3XL

  • Mfr # 718356

  • Zoro # G822575394


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Style
Heated Hunting Jacket
Gender
Men's
Color
Camo
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718356
Zoro #
G822575394
UPC #
718356120647
Country of Origin
China

Dimensions

Size
3XL

Details

Style
Heated Hunting Jacket
Gender
Men's
Color
Camo
Item
Heated Jacket

Description

The most versatile mens heated jacket in the heated clothing industry, the Sahara soft-shell heated jacket is wind, water, and abrasion resistant and allows you to control your body temperature with three heat settings: Low, Medium, and High. Also, this heated jacket has three heat zones in the most effective locations, two heat zones in the chest and a large zone in the back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.