
Sahara Men's Heated Hunting Jacket, Camo, 4XL
Mfr # 718356
Zoro # G322575429
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Style
Heated Hunting Jacket
Color
Camo
Size
4XL
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718356
Zoro #
G322575429
UPC #
718356120654
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Heated Jacket
Style
Heated Hunting Jacket
Color
Camo
Gender
Men's
Description
The most versatile mens heated jacket in the heated clothing industry, the Sahara soft-shell heated jacket is wind, water, and abrasion resistant and allows you to control your body temperature with three heat settings: Low, Medium, and High. Also, this heated jacket has three heat zones in the most effective locations, two heat zones in the chest and a large zone in the back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.