Shadow Men's Heated Hunting Hoodie, Camo, 3XL

  • Mfr # 723503

  • Zoro # G922575379


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Size
3XL
Color
Camo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723503
Zoro #
G922575379
UPC #
723503624985
Country of Origin
China

Dimensions

Size
3XL

Details

Gender
Men's
Item
Heated Hoodie
Color
Camo

Description

Get ready for the hunt with the Shadow soft-shell heated camo hoodie. Official Mossy Oak Break up pattern. It is wind, water, and abrasion resistant and allows you to control your body temperature with three heat settings: Low, Medium, and High. Also, this jacket has three heat zones in the most effective locations, two zones in the chest and a large zone in the back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.