Strata Men's Cooling Vest - Azure / XL
- Mfr # SR-AZ-XL
- Zoro # G523390852
product price:Â
$
78.99
/ea
Key Features
Size
XL
High-Visibility
No
Closure Type
Zipper
Maximum Cooling Time
Re-wet Anytime
Cooling Method
Evaporative Cooling Activated with Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-AZ-XL
- Zoro #
- G523390852
- UPC #
- 810141675810
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- High-Visibility
- No
- Closure Type
- Zipper
- Maximum Cooling Time
- Re-wet Anytime
- Cooling Method
- Evaporative Cooling Activated with Water
- Material
- Polyester & Spandex & Polyurethane & Nylon
- Color
- Azure
- Item
- Cooling Vest
Description
Conquer the heat and stay focused with the Strata Men's Cooling Vest, engineered by Gobi Heat for reliable personal climate control. This advanced apparel delivers innovative cooling designed to keep you comfortable and dry, never soaked, even in demanding environments. Activate the Strata vest simply with water. Its purpose-built design then utilizes natural airflow to initiate efficient evaporative cooling, actively lowering your body temperature. An advanced inner lining works in conjunction with the outer layer, expertly managing moisture to ensure you remain dry and comfortable. This thoughtful functionality is crucial during intense activities or when navigating warmer conditions. The Strata Men's Cooling Vest features a streamlined fit and a full-zip front, making it a versatile addition to your everyday-style apparel. It is ideal for a range of activities, from horse riding to outdoor recreation, or simply staying comfortable during daily tasks. As part of the Gobi Heat family, this cooling vest upholds the brand's commitment to durable design and mobility. It provides a dependable solution to help you adapt to changing environments. Gobi Heat creates gear that supports all-day performance. The Strata vest embodies this, ensuring you remain productive and comfortable wherever your work, travel, or adventure takes you. Experience dependable, real-world comfort when temperatures rise. Discover the difference of Gobi Heat's innovative cooling solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.