Shop GOBI
See all product information
Create Account
Strata Women's Cooling Vest - Azure / S
- Mfr # WSR-AZ-S
- Zoro # G723390874
product price:Â
$
78.99
/ea
Key Features
Cooling Method
Evaporative Cooling Activated with Water
Closure Type
Zipper
Material
Polyester & Spandex & Polyurethane & Nylon
Color
Azure
High-Visibility
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSR-AZ-S
- Zoro #
- G723390874
- UPC #
- 810141675698
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Cooling Method
- Evaporative Cooling Activated with Water
- Closure Type
- Zipper
- Material
- Polyester & Spandex & Polyurethane & Nylon
- Item
- Cooling Vest
- Color
- Azure
- High-Visibility
- No
- Maximum Cooling Time
- Re-wet Anytime
Description
Face warm conditions with confidence and comfort in the Gobi Heat Strata Women's Cooling Vest. Engineered for real-world performance, this vest delivers sustained relief from heat without leaving you soaked, allowing you to stay focused and comfortable throughout your day. Its innovative evaporative cooling technology is simple to activate: just add water. Airflow then works with the specialized outer layer to create a powerful cooling effect, while the intelligent inner lining actively manages moisture to ensure a dry, comfortable experience against your skin. The Strata Women's Cooling Vest is purpose-built for mobility and durability, reflecting Gobi Heat's commitment to advanced personal climate control. Whether you're an outdoor enthusiast, a traveler, or a professional in demanding environments, this vest is designed to keep you comfortable in changing conditions. Experience the freedom of reliable comfort that adapts to how you live and work. The Strata Vest helps you extend your time outdoors and perform at your best, ensuring you refuse to let warm weather slow you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.