Zoro Homepage

Blind Rivet, Countersunk Head, 0.187 in Dia., Aluminum Body, 250 PK

  • Mfr # ACA-68-GL

  • Zoro # G006888517


product price: $87.49
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
0.187 in
Grip Range
.376-.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA-68-GL
Zoro #
G006888517
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.187 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.376-.500 in
System of Measurement
Inch

Description

ACA-68-GL, Go-Lock Blind Rivet, .187 Diameter [.376-.500 Grip Range] Countersunk Head, Aluminum/Aluminum Plain Finish RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.