Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Countersunk Head, 1/4 in Dia., 250 PK

  • Mfr # ACA-87-GL

  • Zoro # G806888595


product price: $129.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Grip Range
.170-.475 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA-87-GL
Zoro #
G806888595
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Head Type
Countersunk
Grip Range
.170-.475 in
System of Measurement
Inch

Description

Goebel Go-Lock Blind Rivet, ACA-87-GL Blind Rivets; 1/4 Inch, (0.250 Inch), (.170-.475 Inch Grip), 100 Deg Countersunk Head, Aluminum, Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.