Zoro Homepage

Blind Rivet, Countersunk Head, 1/4 in Dia., Steel Body, 250 PK

  • Mfr # SCS-87-GL

  • Zoro # G706888596


product price: $117.99
/pk 250, $0.47/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
.170-.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS-87-GL
Zoro #
G706888596
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
.170-.475 in
System of Measurement
Inch

Description

SCS-87-GL Goebel Go-Lock Blind Rivet, 1/4, .250 Diameter [.170-.475 Grip Range], Countersunk Head Steel/Steel, Clear Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.