Zoro Homepage

Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK

  • Mfr # ACS-45

  • Zoro # G506888406


product price: $25.69
/pk 1000, $0.03/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.251-.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS-45
Zoro #
G506888406
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.251-.312 in
System of Measurement
Inch

Description

ACS-45 Goebel Open End Blind Rivet, 1/8, .125 Diameter [.251-.312 Grip Range], Countersunk Head Aluminum/Steel, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.