Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 500 PK

  • Mfr # ICI-66

  • Zoro # G106888233


product price:  $88.75
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
.251-.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICI-66
Zoro #
G106888233
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.251-.375 in
System of Measurement
Inch

Description

ICI-66 Goebel Open End Blind Rivet, 3/16, .187 Diameter [.251-.375 Grip Range], Countersunk Head T304 Stainless Steel/T304 Stainless Steel, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.