
Blind Rivet, Countersunk Head, 5/32 in Dia., 1000 PK
Mfr # SCS-53
Zoro # G906888693
product price: $44.75
/pk 1000, $0.04/eaKey Features
Head Type
Countersunk
Grip Range
.126-.187 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCS-53
Zoro #
G906888693
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
5/32 in
Details
Item
Blind Rivet
Head Type
Countersunk
Grip Range
.126-.187 in
System of Measurement
Inch
Description
SCS-53 Goebel Open End Blind Rivet, 5/32 Inch, (.156 Inch), (.126-.187 Inch Grip), Countersunk Head, Steel, Clear Finish, RoHS 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.