Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK

  • Mfr # IBI-87-PM

  • Zoro # G106889162


product price: $352.99
/pk 250, $1.41/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/4 in
Grip Range
.346-.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBI-87-PM
Zoro #
G106889162
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.346-.425 in
System of Measurement
Inch

Description

IBI-87-PM, Goebel Premium IBI-PM Series Structural Blind Rivet, 1/4", .25 Diameter [.346-.425 Grip Range], Dome Head Stainless Steel/Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.