Zoro Homepage

Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK

  • Mfr # SBS-86

  • Zoro # G206888355


product price: $32.69
/pk 250, $0.13/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
.251-.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-86
Zoro #
G206888355
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.251-.375 in
System of Measurement
Inch

Description

SBS-86 Goebel Open End Blind Rivet, 1/4, .250 Diameter [.251-.375 Grip Range], Dome Head Steel/Steel, Zinc Clear Finsih Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.