Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK

  • Mfr # JBD-45-CE

  • Zoro # G106889124


product price: $1,182.99
/pk 1000, $1.18/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
.251-.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBD-45-CE
Zoro #
G106889124
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.251-.312 in
System of Measurement
Inch

Description

JBD-45-CE Goebel Closed End Blind Rivet, 1/8, .125 Diameter [.251-.312 Grip Range], Dome Head T316 Stainless Steel/T318 LN Stainless Steel, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.