Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK

  • Mfr # JBJ-46

  • Zoro # G506888222


product price:  $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
.313-.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBJ-46
Zoro #
G506888222
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.313-.375 in
System of Measurement
Inch

Description

JBJ-46 Goebel Open End Blind Rivet, 1/8, .125 Diameter [.313-.375 Grip Range], Dome Head T316 Stainless Steel/T316 Stainless Steel, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.