Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK

  • Mfr # IBI-63-PM

  • Zoro # G106888820


product price: $140.99
/pk 250, $0.56/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
.138-.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBI-63-PM
Zoro #
G106888820
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.138-.236 in
System of Measurement
Inch

Description

IBI-63-PM, Goebel Premium IBI-PM Series Structural Blind Rivet, 3/16, .187 Diameter [.138-.236 Grip Range], Dome Head Stainless Steel/Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.