Shop GOEBEL
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK
- Mfr # JBJ-62-64MGRT
- Zoro # G606888542
product price:Â
$
198.99
/pk of 500, $0.40/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
.060-.250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBJ-62-64MGRT
- Zoro #
- G606888542
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .060-.250 in
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 3/16 in
Description
JBJ-62-64MGRT Goebel Multi-Grip Blind Rivet, 3/16, .187 Diameter [.060-.250 Grip Range], Dome Head T316 Stainless Steel/T316 Stainless Steel, Plain Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.