Blind Rivet, Dome Head, M6 Dia., Steel Body, 250 PK

  • Mfr # SBS-M6x13-GB

  • Zoro # G706888855


product price: $74.99
/pk 250, $0.30/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
M6
Grip Range
.118-.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBS-M6x13-GB
Zoro #
G706888855
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
M6

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.118-.236 in
System of Measurement
Inch

Description

SBS-M6x13-GB Goebel Go-Bulb Blind Rivet, M6 Diameter [.118-.236 Grip Range], Dome Head Steel/Steel, Zinc Clear Trivalent Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.