
Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK
Mfr # ABI-65-68LFMGCT
Zoro # G706888497
product price:Â $44.99
/pk 250, $0.18/eaKey Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
.250-.500 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABI-65-68LFMGCT
Zoro #
G706888497
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Stainless Steel
Grip Range
.250-.500 in
System of Measurement
Inch
Description
ABI-65-68LFMGCT Goebel Multi-Grip Blind Rivet, 3/16, .187 Diameter [.250-.500 Grip Range], Large Flange Head Aluminum/T304 Stainless Steel, Plain Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.