Shop GOEBEL
See all product information
Create Account
Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK
- Mfr # ABS-614LF
- Zoro # G806888342
product price:Â
$
31.45
/pk of 250, $0.13/ea
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.751-.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABS-614LF
- Zoro #
- G806888342
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .751-.875 in
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 3/16 in
Description
ABS-614LF Goebel Open End Blind Rivet, 3/16, .187 Diameter [.751-.875 Grip Range], Large Flange Head Aluminum/Steel, Plain Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.