
Blind Rivet, Large Flanged Head, 5/32 in Dia., Steel Body, 500 PK
Mfr # SBS-53LF
Zoro # G006888241
product price: $33.75
/pk 500, $0.07/eaKey Features
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.126-.187 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBS-53LF
Zoro #
G006888241
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
5/32 in
Details
Item
Blind Rivet
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
.126-.187 in
System of Measurement
Inch
Description
SBS-53LF Goebel Open End Blind Rivet, 5/32, .156 Diameter [.126-.187 Grip Range], Large Flange Head Steel/Steel, Zinc Clear Trivalent Finish Rohs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.