Zoro Homepage

Blind Rivet, Large Flanged Head, 9/32 in Dia., Aluminum Body, 2000 PK

  • Mfr # ABA-96-TEG

  • Zoro # G006888920


product price: $2,590.99
/pk 2000, $1.30/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
9/32 in
Grip Range
.043-.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABA-96-TEG
Zoro #
G006888920
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
9/32 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.043-.374 in
System of Measurement
Inch

Description

A96-Teg Goebel Tre-Go Blind Rivet, 9/32, .281 Diameter [.043-.374 Grip Range], Large Flange Head With Washer Aluminum/Aluminum, Plain Finish Rohs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.