This item is Discontinued.

Goebel Lock Bolt Pin, 1/4 in Dia., 1.771 in-1.831 in L, 18-8 Stainless Steel Body GGRH-I8-10P

This item is Discontinued.

Goebel

Lock Bolt Pin, 1/4 in Dia., 1.771 in-1.831 in L, 18-8 Stainless Steel Body (Discontinued)

Mfr # GGRH-I8-10P
Zoro # G702676043
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGRH-I8-10P
Zoro #
G702676043
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
1.771 in-1.831 in

Details

Item
Lock Bolt Pin
Body Material
18-8 Stainless Steel
Grip Range
0.062 in to 0.625 in
Standards
IFI 135
System of Measurement
Inch

Description

Rivet Head - 1/4" Grip Range 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.