Zoro Homepage

Rivet Nut, #10-24 Thread Size, Steel, 250 PK

  • Mfr # FSS3-1024-80

  • Zoro # G906888495


product price: $37.49
/pk 250, $0.15/ea

Key Features

Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Grip Range
0.010" to 0.080"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSS3-1024-80
Zoro #
G906888495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Plated
Grip Range
0.010" to 0.080"
System of Measurement
Inch

Description

FSS3-1024-80, Goebel GO-NUT FS Series Rivetnut Insert, 10-24 UNC Thread Size (0.010 - 0.080 Grip Range) Round Body, Heavy Duty Flat Head, Steel 1008, Zinc Clear Trivalent Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.