Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, #10-24 Thread Size, Steel, 250 PK

  • Mfr # GSS3-1024

  • Zoro # G606888757


product price: $134.99
/pk 250, $0.54/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
End Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSS3-1024
Zoro #
G606888757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
End Type
Open

Description

GSS3-1024, Goebel GO-SERT SK Series Insert, Knurled 360┬░ Swaging Series Steel zinc plated 10-24 UNC ; Open End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.