Zoro Homepage

Rivet Nut, #10-24 Thread Size, Steel, 250 PK

  • Mfr # LKS4-1024-130

  • Zoro # G006888821


product price: $35.35
/pk 250, $0.14/ea

Key Features

Thread Size
#10-24
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020" to 0.130"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKS4-1024-130
Zoro #
G006888821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020" to 0.130"
System of Measurement
Inch

Description

LKS4-1024-130, Goebel GO-NUT LK Series Rivetnut Insert, Unified, 10-24 UNC-2B Thread Size (.020-.130 Grip) (0.51-3.30mm Grip) "L" Style Round Body Splined, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 , RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.