
Rivet Nut, #10-32 Thread Size, Steel, 250 PK
Mfr # FSS3-1032-80
Zoro # G006889033
product price: $36.24
/pk 250, $0.14/eaKey Features
Thread Size
#10-32
Material
Steel
Finish
Zinc Plated
Grip Range
0.010" to 0.080"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSS3-1032-80
Zoro #
G006889033
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Details
Item
Rivet Nut
Material
Steel
Finish
Zinc Plated
Grip Range
0.010" to 0.080"
System of Measurement
Inch
Description
FSS3-1032-80, Goebel GO-NUT FS Series Rivetnut Insert, Unified, 10-32 UNF-3B Thread Size (.010-.080 Grip) (0.25-2.03mm Grip) Round Body, Flat Head, Steel 1110/1108, Zinc Clear Trivalent Chromate Per ASTM-B-633 Type III, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.