
Rivet Nut, 1/4"-20 Thread Size, Stainless Steel, 250 PK
Mfr # LHI2-420-165
Zoro # G606888528
product price: $213.99
/pk 250, $0.86/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Material
Stainless Steel
Finish
Passivated
Grip Range
0.027" to 0.165"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHI2-420-165
Zoro #
G606888528
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Stainless Steel
Finish
Passivated
Grip Range
0.027" to 0.165"
System of Measurement
Inch
Description
LHI2-420-165, Goebel GO-NUT LH Series Rivetnut Insert, 1/4-20 UNC-2B Thread Size, (0.027 - 0.165 Grip Range), H Style Semi-Hex Body, Large Flange Head, Stainless Steel, Clear Passivation, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.