
Rivet Nut, 3/16" Thread Size, Stainless Steel, 1500 PK
Mfr # GGRH-I6-10P
Zoro # G206889178
product price: $1,712.99
/pk 1500, $1.14/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Passivated
Grip Range
0.062" to 0.625"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGRH-I6-10P
Zoro #
G206889178
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/16"
Details
Item
Rivet Nut
Material
Stainless Steel
Finish
Passivated
Grip Range
0.062" to 0.625"
System of Measurement
Inch
Description
Goebel G-Grip GGRH-I6-10P Lockbolt Pin; 3/16 Inch (0.187 Inch), (0.062 - 0.625 Inch Grip), Rivet Head, 304 Stainless Steel, Bright Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.