
Rivet Nut, 3/8"-16 Thread Size, Steel, 250 PK
Mfr # FSS3-616-285
Zoro # G306888583
product price: $188.99
/pk 250, $0.76/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Grip Range
0.200" to 0.285"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSS3-616-285
Zoro #
G306888583
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Details
Item
Rivet Nut
Material
Steel
Finish
Zinc Plated
Grip Range
0.200" to 0.285"
System of Measurement
Inch
Description
FSS3-616-285, Goebel GO-NUT FS Series Rivetnut Insert, 3/8-16 UNC Thread Size (0.200 - 0.285 Grip Range) Round Body, Heavy Duty Flat Head, Steel 1008, Zinc Clear Trivalent Chromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.