Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, 3/8"-16 Thread Size, Steel, 250 PK

  • Mfr # GSS3-616

  • Zoro # G606888801


product price: $488.99
/pk 250, $1.96/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
End Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSS3-616
Zoro #
G606888801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
End Type
Open

Description

GSS3-616, Goebel GO-SERT SK Series Insert, 3/8-16 UNC, Knurled 360 Deg Swaging Series, Steel 1008, Zinc Plated, Open End, Round Body Splined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.