
Rivet Nut, 5/16"-18 Thread Size, Aluminum, 250 PK
Mfr # FSA1-518-125
Zoro # G006888586
product price: $110.99
/pk 250, $0.44/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Aluminum
Finish
Plain
Grip Range
0.030" to 0.125"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA1-518-125
Zoro #
G006888586
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Details
Item
Rivet Nut
Material
Aluminum
Finish
Plain
Grip Range
0.030" to 0.125"
System of Measurement
Inch
Description
FSA1-518-125, Goebel GO-NUT FS Series Rivetnut Insert, 5/16-18 UNC Thread Size (0.030 - 0.125 Grip Range) Round Body, Heavy Duty Flat Head, Aluminum, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.