
Rivet Nut, 5/16"-18 Thread Size, Aluminum, 250 PK
Mfr # SKA1-518-150
Zoro # G106889216
product price: $132.99
/pk 250, $0.53/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Aluminum
Finish
Plain
Grip Range
0.027" to 0.150"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKA1-518-150
Zoro #
G106889216
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Details
Item
Rivet Nut
Material
Aluminum
Finish
Plain
Grip Range
0.027" to 0.150"
System of Measurement
Inch
Description
SKA1-518-150, Goebel GO-NUT SK Series Rivetnut Insert, 5/16-18 UNC-2B Thread Size, (0.027 - 0.150 Grip Range), "K" Style Round Body Splined, Low Profile Head, Aluminum 5056, Plain, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.