
Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK
Mfr # SSS3-518-200
Zoro # G606889389
product price: $99.65
/pk 250, $0.40/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Grip Range
0.040" to 0.200"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSS3-518-200
Zoro #
G606889389
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Details
Item
Rivet Nut
Material
Steel
Finish
Zinc Plated
Grip Range
0.040" to 0.200"
System of Measurement
Inch
Description
SSS3-518-200, Goebel GO-NUT SS Series Rivetnut Insert, Unified, 5/16-18 UNC-2B Thread Size (.040-.200 Grip) (1.02-5.08mm Grip) "O" Style Round Body, Low Profile Head, Steel 1008/1010, Zinc Clear Trivalent Chromate Per ASTM-B-633 Type I, Class 2, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.