
Rivet Nut, #6-32 Thread Size, Steel, 250 PK
Mfr # SKS4-632-80
Zoro # G306889382
product price: $32.35
/pk 250, $0.13/eaKey Features
Thread Size
#6-32
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020" to 0.080"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKS4-632-80
Zoro #
G306889382
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Details
Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020" to 0.080"
System of Measurement
Inch
Description
SKS4-632-80, Goebel GO-NUT SK Series Rivetnut Insert, 6-32 UNC-2B Thread Size, (0.020 - 0.080 Grip Range), "K" Style Round Body Splined, Low Profile Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633, RoHS 3 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.