Zoro Homepage

Rivet Nut, #8-32 Thread Size, Steel, 250 PK

  • Mfr # LKS4-832-80

  • Zoro # G906889065


product price: $34.19
/pk 250, $0.14/ea

Key Features

Thread Size
#8-32
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020" to 0.080"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKS4-832-80
Zoro #
G906889065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020" to 0.080"
System of Measurement
Inch

Description

LKS4-832-80, Goebel GO-NUT LK Series Rivetnut Insert, Unified, 8-32 UNC-2B Thread Size (.020-.080 Grip) (0.51-2.03mm Grip) "L" Style Round Body Splined, Flat Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633 , RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.