Zoro Homepage

Rivet Nut, M5x0.8 Thread Size, Steel, 250 PK

  • Mfr # SKS4-580-3.3

  • Zoro # G506889359


product price: $65.49
/pk 250, $0.26/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Grip Range
0.50mm to 3.30mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKS4-580-3.3
Zoro #
G506889359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5x0.8

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
0.50mm to 3.30mm
System of Measurement
Metric

Description

SKS4-580-3.3, Goebel GO-NUT SK Series Rivetnut Insert, M5x0.8 ISO Thread Size, (0.50 - 3.30mm Grip Range), "K" Style Round Body Splined, Low Profile Head, Steel 1008/1010, Zinc Yellow Trivalent Chromate Per ASTM-B-633, RoHS 3 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.