Zoro Homepage
This item is Discontinued.
Goffs Vinyl Door, Motorized, 10 ft H x 10 ft W 10x10FMVG

Vinyl Door, Motorized, 10 ft H x 10 ft W (Discontinued)

  • Mfr # 10x10FMVG
  • Zoro # G2139868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10x10FMVG
Zoro #
G2139868
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
10 ft
Opening Width
10 ft
Height
10 ft
Width
10 ft
Overall Height
10 ft
Overall Width
10 ft

Details

Item
Curtain Door
Material
Vinyl
Includes
Preassembled Door Ready to be Face Mounted, End Mount Brackets, Intube Motor, Vinyl Door, Vertical Track with EPDM Seals, Horizontal Stiffeners and Garage Door Rollers. Includes A NEMA 1 Control Box
Wind Load Rating
Not Rated for Wind
Standards
Meets NFPA-701 and CSFM
Operation
Motorized
Curtain/Door Operation
Motorized Roll Up
Mounting
Face Mount
Color
Blue
Curtain/Door Material
18 oz Coated Reinforced Vinyl with 40 mil PVC Window
Curtain/Door Mounting
Face Mount
Operation Type
Motorized Roll Up

Description

Item Curtain Door, Curtain/Door Material 18 oz Coated Reinforced Vinyl with 40 mil PVC Window, Curtain/Door Operation Motorized Roll Up, Opening Height 10 ft, Opening Width 10 ft, Height 10 ft, Width 10 ft, Curtain/Door Mounting Face Mount, Color Blue, Includes Preassembled Door Ready to be Face Mounted, End Mount Brackets, Intube Motor, Vinyl Door, Vertical Track with EPDM Seals, Horizontal Stiffeners and Garage Door Rollers. Includes A NEMA 1 Control Box, Standards Meets NFPA-701 and CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.