Zoro Homepage

Ankle Weights (Adjusts from 1lb to 10lbs)

  • Mfr # GF-10W

  • Zoro # G301242335


product price: $29.99
/ea

Key Features

Length
7 in
Width
4 in
Color
Black
Includes
Ankle Weights (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-10W
Zoro #
G301242335
UPC #
687339202413
Country of Origin
China

Dimensions

Length
7 in
Width
4 in

Details

Color
Black
Includes
Ankle Weights (2)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.